Exair
Air Gun Nozzle, Safety, 2-3/8 In. L
Mfr # 1101SS
Zoro # G1666061
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 2 3/8 in
- Air Consumption 14 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/4 in MNPT
Explore More Products
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT 1121
- EXAIR Nozzle, 4-3/16inL, 135scfm, 1in(F)NPT, Znc 1115
- EXAIR Engineered Air NozzIe, .875In L 1108-PEEK-NPT
- EXAIR Air Gun Nozzle, Zinc, Aluminium 1105
- EXAIR Air Gun Nozzle, 2-3/4 In. L 1107
- EXAIR Nozzle, 2-9/16inL, 56scfm, 3/8in(F)NPT, Znc 1111-4
- EXAIR Spray Nozzle, Wide, Round, 1/8", 22.3 gph AW8040SS
- EXAIR Ext Spray Nozzle, Flat Fan, No Drip, 1/8" EF9010SS
- EXAIR Spray Nozzle, Extrnl Flat Fan, 1/8", 25 gph EF8050SS
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L 22YK68
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 6 BTN4-D6
- Exair Air Guns & Accessories