Moon American
Combination Spanner Wrench
Mfr # 873-8
Zoro # G1666131
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits 2 in Coupling, 3 in Coupling
- Length 12 in
- Handle Material Iron
- Head Material Malleable Iron
- Includes Double End
Explore More Products
- MOON AMERICAN Adjustable Hydrant Wrench, 3/4 to 6 In 878-8
- MOON AMERICAN Fire Hose Adjustable Hydrant Wrench - 1-1/4 In. - 4-1/2 In. - Malleable Iron 879-8
- MOON AMERICAN Spanner Wrench, Red Malleable Iron 874-8
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Malleable Iron 874-8
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Aluminum 874-4
- MOON AMERICAN Spanner Wrench, 11 In. L, Aluminum 874-4
- MOON AMERICAN Fire Hose Common Spanner Wrench - 2 In. - Aluminum 876-20
- MOON AMERICAN Fire Hose Common Spanner Wrench - 2-1/2 In. - Aluminum 876-25
- MOON AMERICAN Fire Hose Common Spanner Wrench - 4 In. - Aluminum 876-4
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind 9643
- PROTO Spanner Wrench, Steel, 3 in Cap. JC495B
- Moon American Wrenches