Zoro Select
Drum Plug Wrench, 9 In. L, Offset
Mfr # 3AY71
Zoro # G1667066
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Material Brass Alloy
- Fits Hexagonal or Square Plugs, Male or Female Type Bungs, Fittings and Plugs with Lugs and Crossbars
- For Use With Bung Patterns 1, 2, 3 and 5
- Features Nonsparking, Nonmagnetic And Corrosion Resistant
Explore More Products
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze BUNG-S-B2
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L BNW-I-W
- ZORO SELECT Drum Bung Socket, 3/8 In, Bronze BUNG-S-B1
- ZORO SELECT Drum Bung Wrench, Ergonomic, 18 In. L DRUM-STIK
- ZORO SELECT Drum Safety Vent, Brass VENT-H
- ZORO SELECT Drum Bung Socket, 3/8 In, Zinc BUNG-S-S1
- ZORO SELECT Drum Bung Socket, 3/4 In, Zinc BUNG-S
- ZORO SELECT Drum Carrier, 80-1/16 in. H, 800 lb., 115V HDC-305-60-AC
- ZORO SELECT Drum Dumper, 87-3/4 in. H, 1500 lb., 115V HLD-94-15-P
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy 3AY72
- VESTIL Roll Lifters Transporters, 880 lb. HYD-ROLL-47
- Zoro Select Drum Tools