Zoro Select
Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread
Mfr # 3LZ85
Zoro # G1667355
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double Bolt or Band
- Fitting Style Straight
- For Hose I.D. 1 1/4 in
- Material 316 Stainless Steel
- Max. Pressure 100 psi
Explore More Products
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4"-14 Thread 707001-1212
- ZORO SELECT Coupling, Ground Joint 3LZ39
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread 3LZ94
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread 707020-0606
- ZORO SELECT Fitting, Boss Style 3LZ71
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread 3LZ97
- ZORO SELECT Brass Ferrule For 3/8" Hose 0.7" I.D. B-700-L
- ZORO SELECT Brass Ferrule For 3/4" Rubber Hose 1.25" I.D. B-1250-L
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.9" I.D. B-900-SP3
- DIXON ASA Flanged King Combo Nipple, 4", 150lb. FST40
- MILTON Swivel Hose Fitting, 1/4" NPT S-659
- Zoro Select Push On Hose Fittings