Dayton
Ind Link Conveyor Connecting
Mfr # 2YEG5
Zoro # G1667915
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Explore More Products
- DAYTON Ind Link Double Strand Connecting 2YEF4
- DAYTON Ind Link Conveyor Offset 2YEG9
- DAYTON Ind Link Double Strand Connect Pk5 2YEF1
- DAYTON Corrosion Resis Offset Chain Link Pk5 2YEA4
- DAYTON Ind Link Double Strand Connect Pk5 2YEE9
- DAYTON Corrosion Resis Offset Chain Link Pk5 2YEA3
- DAYTON Ind Link Single Strand Roller 2YED7
- DAYTON Ind Link Conveyor Offset 2YEG6
- DAYTON Ind Link Single Strand Pk5, Pin Length: 0.72 in 2YEC4
- TSUBAKI Connecting Roller Link, D-3 Attachment C2040ASD3CL
- AZTEC LIFTING HARDWARE Repair Lap Link 1/4 x 1-1/4 ZP CRL014
- Dayton Chains & Chain Sprockets