Aignep Usa
Chrome Plated Brass Countersink Plug, BSPT, 1/4" Pipe Size
Mfr # 8030 CSP-04
Zoro # G1668107
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Chrome Plated Brass
- Fitting Connection Type BSPT
- Basic Pipe Fitting Material Metal
Explore More Products
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/2" Pipe Size 82300N-08
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/8" Pipe Size 8030 CSP-02
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size 82510N-04
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/2" Pipe Size 82200N-08
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/4" Pipe Size 82300N-04
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/4" Pipe Size 82242N-04-04
- AIGNEP USA Pipe Elbow, Female 3/8" 90 deg. Elbow, PK5 5010-3/8
- AIGNEP USA Pipe Reducing Nipple, 1/4 x 3/8, PK5 2030-1/4-3/8
- AIGNEP USA Pipe Reducing Union, 57040-8-6, PK5 57040-8-6
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size 6RCX2
- ANDERSON METALS Union Hose Brass Barb 5/16 757014-05
- Aignep Usa Brass Pipe Fittings