Carhartt
Pants, Blue, Cotton, 42 x 32 In.
Mfr # FRB100-DNM 42 32
Zoro # G1669044
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 42 in
Explore More Products
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. FRB100-DNM 35 30
- CARHARTT Carhartt Pants, Midstone, Cotton Flame Resistant Denim FRB004-MDS 36 30
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 FRB13-DNM 38 30
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" FRB100-DNM 32 32
- CARHARTT Pants, Blue, Cotton, 40 x 30 In. FRB100-DNM 40 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 34
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT Pants, 12 cal/sq cm ATPV, Men's, Blue 104790-I31W44L34
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean 104633-I32
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" FRB13-DNM 38 34
- ARIAT Relaxed Fit FR Jeans, Men's, L 10012555
- Carhartt Flame Resistant & Arc Flash Pants