Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive, 12 pt. Metric Socket, 12 Points (Discontinued)
Mfr # 1EZY7
Zoro # G1669211
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
- Material Chrome Vanadium