Beacon Morris
Assembled Baseboard Enclosure, 48 In. L
Mfr # TP20-04
Zoro # G1670067
$211.41
10% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Length 4 ft
- Fits Heaters Mfr. No. STC14354-04, ST1444-04
- Cabinet Height 20 in
- Color Beige
Explore More Products
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 6ft. S144032-0600
- BEACON MORRIS Right Hand End Cover TP14-EC3R
- BEACON MORRIS Hydronic Kickspace Heater, 5240 BtuH Max K42
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L TP20-03
- BEACON MORRIS Right Hand End Cover TP20-EC3R
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H TP14-WS4
- BEACON MORRIS Inside Corner 90, Light Olive Drab TP20-IC90
- BEACON MORRIS Outside Corner 90, Light Olive Drab TP20-OC90
- LEGEND VALVE 1/2" AF-480 w BACKFLOW w GAUGE 800-841
- DAYTON Hydronic Unit Heater, 23-3/8" W 5PV30
- DANFOSS 16 in. Wall Mount Operator Cap 013G8565
- Beacon Morris Hydronic Heaters and Accessories