Garlock
Flange Gasket, Ring, 3/4 In, Aramind Fiber
Mfr # 3000RG-0150-062-0075
Zoro # G1670252
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 1 1/16 in
- Metal Detectable No
- Max. Pressure (PSI) 1,000 psi
Explore More Products
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber 3000RG-0150-125-0075
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow C000500501
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber 3000RG-0150-125-0400
- GARLOCK Flange Gasket, Ring, 5 In, Carbon Steel RWI-304T-150-0500
- GARLOCK Gasket, Ring, 4 In, Metal, Yellow C000504003
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber 3000RG-0150-062-0150
- GARLOCK Gasket, 1/16 3.54 X 6-1/2 37706-0295
- GARLOCK Flange Gasket, 8 in., 1/16 in., Blue, PTFE 3504RG-0150-062-0800
- GARLOCK Gasket, 1/16 4.55 X 7-5/8 37706-0296
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket 4401-06000-150RG-1
- ANVIL Flange Gasket, Grade E, 2-1/2 in. 0390080026
- Garlock Flange & Ring Gaskets