Woodhead
DANIEL WOODHEAD Incandescent Yellow Hand Lamp
Mfr # 105USA163
Zoro # G1670417
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Lighting Technology Incandescent
- Power Source 120VAC
- Voltage 120
- Lamp Watts 100
Explore More Products
- WOODHEAD TWIN TUBE 64W.120V.60HZ.FLUOR. FEED-THRU 1351
- WOODHEAD 8W FLUORESCENT HANDLAMP 18 FT.#18-3 1049
- WOODHEAD HAZARDOUS DUTY INCAND HANDLAMP INCANDESC 61430
- IWATA Century Gun Repair Service Kit, 5650 IWA5650
- MILWAUKEE TOOL REDLITHIUM USB Utility Hot Stick Light (350 Lumens) 2119-22
- PROJEX 60 W Clamp Lamp 1CB-003-006FBRP
- MILWAUKEE TOOL M12 Work Light (Tool Only) 49-24-0146
- STREAMLIGHT KNUCKLEHEAD- BLACK SR90641
- LUMAPRO LUMAPRO LED Gray Hand Lamp 2YKN4
- NIGHTSTICK BAYCO LED Orange Rechargeable Hand Lamp NSR-2492
- CHARGE XPRESS Rechargeable Work Light, Swivel, Green SL360GU
- Woodhead Handheld Work Lights