Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 2-1/2" L, 50 PK (Discontinued)
Mfr # 3250013250
Zoro # G1673122
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 13
- Fastener Length 2 1/2 in
- Head Width 3/4 in
- Material Nylon