Shop Alternate Products
This Product is Discontinued
Widia
End Mill, TiAlN, 5/8, 4 FL, Corner Radius (Discontinued)
Mfr # M34486
Zoro # G1673996
Free Shipping & Returns
This Product is Discontinued
Key Features
- End Mill Style Corner Radius
- Cast Iron (K) Compatibility Yes
- Length of Cut 1-1/4"
- Shank Dia. 5/8"
- Corner Radius 0.020"