Master Lock
Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W
Mfr # 6325
Zoro # G1674242
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Industrial; Storefront; Business Gate; Trailers; Vans; Manufacturing Environment; Truck Doors
- Shackle Dia. 3/8 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W 4
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W M15XLF
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6421LJWO
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W 6230KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 7KA
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6321KA
- MASTER LOCK 120D 075 in Solid Brass Body Pin Tumbler Padlock 518985
- MASTER LOCK 150D 2 Brass Padlock with 2 Nickelplated Brass Keys 071649375903
- MASTER LOCK PADLOCK 3221 1-9/16 in. KA 3KALF3221
- MAGID Gold Lock, 3" Shackle, A1107YLW1KEY
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6121KALJCN10G010
- Master Lock Keyed Padlocks