Enerpac
RC158, 15.7 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC158
Zoro # G1674504
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 15 tons
- Thread Size 3/8"-16
- Oil Capacity 25.13 cu. in.
- Plunger Dia. 1.63 in
Explore More Products
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder RCS502
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder RC106
- ENERPAC RAC502, 54.9 ton Capacity, 1.97 in Stroke, Aluminum Hydraulic Cylinder RAC502
- ENERPAC RW53, 4970 lbs Capacity, 3.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model RW53
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder RCH202
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder RC51
- ENERPAC HCL502, 62 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder HCL502
- ENERPAC 25 Ton R Series Cyl Tilt Saddle ATS25
- ENERPAC RACH306, 39.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder RACH306
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel 251003
- Enerpac Single Acting Hydraulic Cylinders