Shop Alternate Products
This Product is Discontinued
Norton Abrasives
PSA Disc Roll, No Hole, 6 In, P80G, AlO (Discontinued)
Mfr # 66261149842
Zoro # G1674705
This Product is Discontinued
Key Features
- Disc Dia. 6"
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P