Dayton
Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1140rpm
Mfr # 6XH85
Zoro # G1674811
$638.89
9% off
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Motor Mounting Position All Angle
- RPM Range 1,101-1,200
- No. of Speeds 2
- Voltage 115V AC
Explore More Products
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z 6XJ06
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 6XJ57
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z 5K534
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56 6XJ13
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56 6XH76
- DAYTON GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48 6XJ46
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 3450 rpm, 48 5K586
- DAYTON MTR, 3 Ph, 1/3hp, 1140,208-230/460, EFF 71.4 31TT10
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z 6XH57
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z 5K279
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm 6XH86BG
- Dayton General Purpose AC Motors