Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod Hanger, #12-24 Size, Case Hardened Steel zinc, 50 PK (Discontinued)
Mfr # 2GE62
Zoro # G1674872
This Product is Discontinued
Key Features
- Screw Size #12-24
- Material Case Hardened Steel
- Finish Zinc
- Shank Length 1 1/2 in
- Point Type #5