Aro

Valve, Check, 1/8 In NPT


$27.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Temp. 200 Degrees F
  • Housing Material Composite
  • Outlet Port 1/8" NPT
  • Max. Temp. (F) 200 Degrees F
  • Length (In.) 1 15/16 in
See all product information