Shop Alternate Products
This Product is Discontinued
Direct Metals
Sheet, Perf, PVC, 48x32, 0.125 T, 0.250 D, Rnd (Discontinued)
Mfr # PP125250R500S-48X32
Zoro # G1675021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Hole Shape Round
- Material PVC
- Width 48 in
- Center Spacing 1/2 in