Westward

Jobber Drill Set, Parabolic, 29 PC, HSS


$121.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit Set
  • Drill Bit Dimension Type Fractional Inch
  • Measurement System Fractional Inch
  • Drill Bit Size 1/16 in -1/2 in by 1/64 in
  • Material - Machining High Speed Steel
See all product information