Ashcroft
Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black
Mfr # 451259SD04L3000#
Zoro # G1675895
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
- Accuracy +/-0.5%
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black 451259SD04L5000#
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black 451259SD04L200#
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black 451259SD04L30#
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black 452074SD02L100BL
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black DG2531L0NAMO2L500#-XCYC4LM
- ASHCROFT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Plastic, Black 1188A
- ASHCROFT Digital Pressure Gauge, 0 to 7 psi, 1 1/2 in Triclamp, Silver 302232SD20LXBLCYC4LMU27BR
- ASHCROFT Pressure Gauge 638008A4GRWLP0L8000#
- ASHCROFT Pressure Gauge 302086SD02LXCYLM2000#
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled 40-901-60-psi/kg/cm2
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled 15-910-160-psi/kPa
- Ashcroft Pressure Gauges