Packers Kromer
Tool Balancer, 11.4-14.3 lbs, 4.9 ft, Nylon
Mfr # 7228-5
Zoro # G1676096
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7228
- For Tool Weighing 11.50 to 14.30 lb
- Cable Length 4.9 ft
- Ratchet Lock No
- Reel Weight 3.95 lb
Explore More Products
- PACKERS KROMER Tool Retractor, 0.7 to 3.3 lb. 7200-01
- PACKERS KROMER Tool Retractor, 15.4-22Lb 7221-03
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum 7241-2
- PACKERS KROMER Tool Retractor, 22-30Lb 7221-04
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb 7200-02
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb 7211-02
- PACKERS KROMER Tool Balancer, 198-220Lb. 7241-7
- PACKERS KROMER Tool Retractor, 15.4-22Lb 7222-03
- PACKERS KROMER Tool Retractor, 8.8-17.6lb 7222-02
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity 9340
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity 9300
- Packers Kromer Tool Balancer