Wiegmann
NEMA 3R, 4, 4X, 12 24.0 in H x 24.0 in W x 12.0 in D Wall Mount
Mfr # SSN4242412
Zoro # G1676376
$2,357.22
27% off
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 12 in
- Material 304 Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
Explore More Products
- WIEGMANN NEMA 3R, 4, 4X, 12 12.0 in H x 12.0 in W x 8.0 in D Wall Mount N412121208SSC
- WIEGMANN NEMA 1 12.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure A121204
- WIEGMANN NEMA 3R 12.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure RSC121204G
- WIEGMANN NEMA 1 30.0 in H x 24.0 in W x 10.0 in D Wall Mount Enclosure N1C243010
- WIEGMANN NEMA 3R 6.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure RSC060604GNK
- WIEGMANN NEMA 3R, 4, 12, 13 36.0 in H x 30.0 in W x 10.0 in D Wall Mount N412363010C
- WIEGMANN 24 in H x 24 in W x 10 in D Enclosure HW-P242410CHQR
- WIEGMANN 30 in H x 24 in W x 12 in D Mounting Holes Mount N412302412SSAC
- WIEGMANN NEMA 3R, 4, 4X, 12 24.0 in H x 20.0 in W x 8.0 in D Wall Mount SSN42420083PT
- NVENT HOFFMAN NEMA 12, 13 20.0 in H x 20.0 in W x 8.0 in D Wall Mount Enclosure A202008LP
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel PA2424
- Wiegmann Electrical Enclosures