Zoro Select
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 500 PK
Mfr # A04104.037.0100
Zoro # G1676669
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Head Width 9/16 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 50 PK N04104.037.0150
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7 in L, 10 PK N04104.037.0700
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 25 PK N04104.037.0275
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK N04160.075.0300
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK N01200.087.0225
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK N01200.025.0400
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 8-1/2 in L U51000.062.0850
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK M01070.160.0045
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/8 in L, 1200 PK 3118CH5O
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK U01000.075.0225
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 3 PK 39382
- Zoro Select Hex Head Cap Screws