Te-Co
Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK
Mfr # 40501
Zoro # G1676936
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 3/8"-16
- Thread Length A 1/2 in
- Thread Length B 1/2 in
- Length 1 1/2 in
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40701
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40301
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40401
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK 40402
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 2 in, Steel, Black Oxide, 2 PK 40602
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK 60251
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 14 in, Steel, Black Oxide, 2 PK 40959
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 300 mm, Steel, Black Oxide, 2 PK 60616
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK 40862
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK 63526
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 200 mm, Steel, Black Oxide, 2 PK 60558
- Te-Co Partially-Threaded Rods & Studs