Ntn
Disc Bearing, 1.25 In. Sq. Bore
Mfr # DC209TTR8
Zoro # G1677051
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Square Bore, Cylindrical Outer Ring
- Cage Material Nylon
- Bore Dia. 1.25 in
- Outside Dia. 3.3465 in
- Width 1.4375 in
Explore More Products
- NTN Radial Ball Bearing, Shielded, 10mm Bore 6000ZZC3/L627
- NTN NTN 1307, SelfAligning Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Cylindrical Bore Open 1307
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 62 Mm Od X 16 Mm W Open, 6206 C4 6206 C4
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA 6203LLHA
- NTN NTN 6205ZC3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded 6205ZC3
- NTN NTN 6209, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Open 6209
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Double Sealed 6206LLUV7
- NTN Radial/Deep Groove Ball Brg - 9 Mm Id X 26 Mm Od X 8 Mm W; Double Sealed 629LLB
- NTN Radial/Deep Groove Ball Bearing - 17 MM Id X 40 MM Od X 12 MM W; Single Shielded 6203ZA
- PEER Radial Ball Bearing- Extra Small Size Open R6
- NSK 6300 Series Single Row Deep Groove Ball Bearing 6306 2RS
- Ntn Ball Bearings