Weiler
Crimped Wire Wheel Wire Brush, Arbor, 6"
Mfr # 93113
Zoro # G1677347
$56.17
14% off
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 2 in
- Grit Not Applicable
- Fill Material Carbon Steel
Explore More Products
- WEILER 6" Narrow Face Wheel, Short Trim, .014" Steel Fill, 5/8"-1/2" 1125
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" 90779
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor 93002
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W 97529
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .055/80CG Fill, 2" 86140
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut 36219
- WEILER 10 in NARROW FACE CRIMPED WIRE WHEEL 01230-12
- WEILER Cable Twist Knot Wire Wheel 4" .020" Steel Fill 5/8"-11 UNC Nut 13266
- WEILER TIGER AO - TYPE 18 A24-R 1 1/2 in X 3 in X 68321
- GORDON BRUSH 24" Long Bonded Flap Brushes BF40024-5
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor 96010
- Weiler Wire Wheel Brushes