Shop Alternate Products
This Product is Discontinued
Power First
Wire Connector Wing, Yel, PK225 (Discontinued)
Mfr # 5UYJ0
Zoro # G1677837
This Product is Discontinued
Key Features
- Color Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 10 AWG
- Series P11V
- Max. Voltage 600VAC