Shop Alternate Products
This Product is Discontinued
Zoro Select
2-56 x Pan Machine Screw, Natural Nylon, 50 PK (Discontinued)
Mfr # 010256P075
Zoro # G1678546
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 2-56
- Head Type Pan
- Material Nylon
- Finish Natural