Zoro Select

Disc Spring, Belle, 0.125, High CS, PK12


$18.45
/pk 12, $1.54/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Belleville
  • For Rod Size 0.125
  • Material High Carbon steel
  • For Hole Size 0.375
  • Thickness 0.019 in
See all product information