Zoro Select
1/2" Socket Weld SS 90 Degree Elbow
Mfr # 4307004308
Zoro # G1678871
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Explore More Products
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow 4307004310
- ZORO SELECT 3/8" Socket Weld SS 90 Degree Elbow 4307004306
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow 4307004318
- ZORO SELECT 1" FNPT SS Cross 4307001014
- ZORO SELECT 1-1/2" MNPT x FNPT 316 SS Street Elbow 60SE113N112
- ZORO SELECT 3" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 4381009650
- ZORO SELECT 2" Socket Weld 304 SS Union Class 6000 4001601712
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 304 SS, 4" L ZUSA-PF-15268
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS, 4" L ZUSA-PF-15369
- ZORO SELECT 2-1/2" FNPT 316 SS 90 Degree Elbow 609E111N212
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow 2-2 SE-SS
- Zoro Select Fittings