Exair
Air Conveyor, SS, 2 In. Hose, 45 scfm
Mfr # 6064
Zoro # G1678923
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Stainless Steel
- For Hose I.D. 2 in
- Vacuum ID 1 3/4 in
- Vacuum OD 3 1/4 in
- Vacuum Length 4 3/8 in
Explore More Products
- EXAIR Threaded Line Vac, Aluminum, 2" 140200
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" 140150
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm 6084
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm 6081
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm 6063
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm 6964
- EXAIR Threaded Line Vac- 316 SS, 2" 141200-316
- EXAIR Sanitary Flange Line Vac Kit, 1-1/2" 163150-316
- EXAIR Air Conveyor, Steel Alloy, 3/4 In., 26 scfm 152075
- EXAIR Air Conveyor, SS, 1 In. Hose, 14.7 scfm 6061
- EXAIR Sanitary Flange Line Vac, 3" 161300-316
- Exair Air Conveyors