Wera
Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel
Mfr # 05066108001
Zoro # G1679045
$6.76
37% off
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4 in
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel 05056402001
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", S2 Steel 05066110001
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" 05071000001
- WERA Power Bit, SAE, 1/4", Hex, 3/16", 3-1/2", SS 05071108001
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS 05071092001
- WERA Hex-Plus Bit, 3mm x 50mm, PK10 05059605001
- WERA Power Bit, SAE, 4mm, Hios, T6, 1-47/64", PK10 05345350001
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel 05056704001
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel 05056700001
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK 52037
- VEGA INDUSTRIES Slotted 12-14 Power Bit x 2 150F14A
- Wera Screwdrivers and Nutdrivers