Aeroquip

Adpt, FNPT-FNPSM Swl, 1/2-14, Strt


$8.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatible Pipe Size 1/2 in
  • Fitting Shape Straight
  • Fitting Movement Swivel
  • Fitting Material Carbon Steel x Carbon Steel
  • Fitting Size 1/2 in x 1/2 in
See all product information