Zoro Select
Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK
Mfr # LWHIS037USA-100BX
Zoro # G1679632
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.115 in
- Maximum Thickness 0.115 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK LWHIS062USA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK LWHIS050USA-050BX
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK HLWIA037USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK U37061.043.0001
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK M37200.080.0001
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK U37000.250.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Mechanical Zinc Finish, 500 PK 75WSXVY
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Hot Dipped Galvanized Finish, 25 PK U37025.043.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 200 PK 112WSY
- MIDWEST FASTENER Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK 77201
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK M51450.180.0001
- Zoro Select Split Lock Washers