Thomson
Shaft, Carbon Steel, 12 mm, 500 mm
Mfr # QS 12 MM 500
Zoro # G1679684
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 12 mm
- Length 500 mm
- Material 1566 Carbon Steel
- Min. Surface Hardness 60 RC
- For Use With Thomson Linear Ball Bushing Bearings
Explore More Products
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In 3/4L SMAE CTL X 18
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm QS 12 MM 2000
- THOMSON Shaft, Carbon Steel, 0.375 In D, 72 In 3/8 SOFT CTL X 72
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm 10MM SOFT CTL X 500MM
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In 1/2 SOFT CTL X 72
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In QS 1 L PD 24
- THOMSON Shaft, Carbon Steel, 16 mm, 1000 mm 16MM SOFT CTL X 1000MM
- THOMSON Annealed Shaft, Steel, 1.000 In D, 36 In 1L SMAE CTL X 36
- THOMSON Shaft, 1566 Steel, 0.250 In D, 48 In QS 1/4 L 48
- NB Shaft, Steel, 0.500 In D, 6.00 In SFW8X6FS102
- NB Shaft, Steel, 0.750 In D, 6.00 In SFW12X6FS102
- Thomson Linear Bearings & Guides