Thomson
Linear Guide, Width 2.000 In, Length 12 In
Mfr # 2DA0800BL12
Zoro # G1680777
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Rail
- Base Width (In.) 2 in
- Overall Height (In.) 1.625 in
- Rail Height (In.) 0.875 in
- Rail Length (In.) 12 in
Explore More Products
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H 521H25A+1600
- THOMSON Profile Ball Rail, 3000mm L, 20 W, 19 H 521H20ARL3000
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H 521H25ARL3000
- THOMSON Profile Ball Rail, 600mm L, 35 W, 29.50 H 521H35A+600
- THOMSON Profile Ball Rail, 280mm L, 15 W, 15.70 H 521H15A+280
- THOMSON Profile Ball Rail, 820mm L, 20 W, 19 mm H 521H20A+820
- THOMSON Profile Rail, 400 Series Ball Carriage, Size: 25 Mm, Normal Grade, G Style, 0 - Clearance Preload 411N25G0
- THOMSON Assembly Rail, For 2HWA4-8, 2HWE5 531MT45
- THOMSON Ball Rail, 1000mm L, 15 mm W, 15.70 mm H 521H15AD+1000
- PBC LINEAR Profile Guide, 1000mm L, 15 mm W, 9.2 mm H MR15R-1000
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H RR30-0720
- Thomson Linear Guides