Parker
Connector, Zinc Pltd Steel, MxORFS, 1/4In
Mfr # 4 FLO-S
Zoro # G1680847
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 1/8-27
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi 1/2 X 1/4 PTR-SS
- PARKER Swivel Connect, Zinc Steel, SAE, 3/4In 12 F65OL-S
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/2In 8-6 F5OLO-S
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi 3/8 CD-SS
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In 8 C6LO-S
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi 1/4 GG-SS
- PARKER PIPE - NPSM SWIVEL 0107-8-6
- PARKER Hydraulic Hose Adapter, 1" L, 6000 psi 3/8 X 1/4 CR-SS
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/4In 4-6 FLO-S
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu 4325X16X16LN
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight 5255X04X04
- Parker Hydraulic Hoses & Fittings