Starrett
Alignment Clamp Set w/2ZUH4 Indicator
Mfr # S668DZ
Zoro # G1681644
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Aluminum
- Application Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
- Features Heavy Duty Roller Chain Accommodates up to a 7 1/2 in Dia Shaft
- Type w/No. 2ZUH4 Indicator and Case
- Jaw Type V-Shaped
Explore More Products
- STARRETT Split Collet, 0.375 In Thru Hole 25SC38
- STARRETT Carbide Contact Pnt, 1-23/64"Lx.078" Ball PT27024
- STARRETT Swivel Post Snug w/Clamp PT22428
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. PT06632-18
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L 257D
- STARRETT Dial Indicator Hole Attachment 196F
- STARRETT Clamp Complete 278B
- STARRETT Magnetic Base W/Indicator 657B
- STARRETT Adjustable Bracket Back PT25157
- HHIP Universal Test Indicator Holder 4401-0401
- MITUTOYO Ind Acs, Indicator Stand Flat Anvil 101461
- Starrett Precision Measuring Tools