Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Fixture, High Bay, 400 W (Discontinued)
Mfr # THD 400S A15 TB LPI
Zoro # G1681732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type High Bay
- Lamp Type High Pressure Sodium
- Fixture Wattage 464
- Voltage 120/208/240/277V
- Height 17-1/2"
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
THD 400S A15 TB LPI
-
Zoro #
G1681732
- UPC # 784231004715
- Country of Origin United States
- Category HID Bay Light Fixtures
Dimensions
Height | 17-1/2" |
Width | 14-1/8" |
Space to Mtg. Height Ratio | 1.5 |
Fixture Length | 14 1/8 in |
Fixture Mounting Height | 25 to 45 ft. |
Suggested Fixture Mounting Height | 18 to 30 ft |
Fixture Width | 14 1/8 in |
Fixture Height | 17 1/2 in |
Overall Length | 14 1/8 in |
Overall Height | 19 1/2 in |
Overall Width | 14 1/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Details
Item | HID Fixture |
Type | High Bay |
Lamp Type | High Pressure Sodium |
Fixture Wattage | 464 |
Voltage | 120/208/240/277V |
UL Listing | UL Damp Location |
Suggested Lamp Item No. | 3APT6 |
Dimmable | No |
Description/Special Features | Probe Start |
Indoor/Outdoor Usage | Indoor Only |
Ballast Quantity | 1 |
Mounting | Suspended Pendant |
Fixture Socket Type | Mogul |
Series | THD |
Fixture Type - High and Low Bay Fixtures | Round Reflector |
Reflector Type | Open |
Fixture Ambient Temp. Range | -40 Degrees to 131 Degrees F |
Metal Halide Start Type | Constant Wattage |
Suggested Bulb Item No | 3APT6 |
Fixture Series | TH |
Max. Fixture Wattage | 450 W |
Fixture Finish | Gloss |
Ballast Type | Magnetic |
Fixture Reflector Material | Anodized Spun Aluminum |
Ballast Housing | Die-cast Aluminum |
Lamp Type - Fixtures | HPS |
Light Distribution | General |
Lamp Watts - Fixtures | 400 W |
Fixture Housing Color | White |
Fixutre Mounting Type | Surface Pendant |
Required Bulb Type | HPS |
Fixture Temp. Range | -40 Degrees to 131 Degrees F |
Fixture Voltage | 120 to 277 |
Fixture Technology | HPS |
Fixture Housing Material | Aluminum |
Lighting Certification | Unrated |
Fixture Mounting Location | Suspended |
Lamp Included | Yes |
Reflector Material | Aluminum |
Housing Finish | Polyester Powder |
Lighting Technology | High Intensity Discharge |
Fixture Mounting Included | No |
Fixture Mounting Type | Surface Pendant |
Bulb Included | Yes |
Standards | CSA Certified, UL Listed |
Fixture Specific Type | HID High Bay |
Ambient Temp. Range | -22 Degrees to 131 Degrees F |
Includes | Ballast Housing, Lamp, Reflector |
Finish | White Polyester-Powder |
Fixture Ballast Type | Constant Wattage Autotransformer |
Bay Light Type | High Bay |
Lumens | 36,000 lm |
Housing Material | Aluminum |
Housing Color | White |
Max. Ambient Temp. | 131 Degrees F |
For Bulb Shape | Circular |
Color Temperature | 2100K |
Number of Bulbs | 1 |
For Bulb Base Type | Mogul |
Number of Light Bars | 0 |
Ballast Start Type | Pulse Start |
CA Title 24 Compliant | No |
Lens Material | Not Applicable |
Min. Ambient Temp. | -22 Degrees F |
For Bulb Type | High Pressure Sodium |
Bulbs Included | Yes |
LED Replacement For | 400W HPS |
Light Technology | High Intensity Discharge |
Lumens per Watt | Not Applicable |
Description
HID Fixture, Ballast Start Type Pulse Start, Ballast Type Magnetic, Bay Light Type High Bay, Color Temperature 2100K, Overall Height 19 1/2 in, Lamp Type High Pressure Sodium, LED Replacement For 400W HPS, Overall Length 14 1/8 in, Lighting Technology High Intensity Discharge, Lumens 36,000 lm, Number of Bulbs 1, Series THD, 120/208/240/277V, Overall Width 14 1/8 in, Bulbs Included Yes
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Replacement Parts
On page
1 of 1