Ken Forging
Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain
Mfr # EN-5-316SS
Zoro # G1681915
$25.34
9% off
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 5/8 in
- Eye Shape Oval
- Material 316 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain EN-8-316SS
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain EN-3-316SS
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain EN-7-316SS
- KEN FORGING Oval Eye Nut, M12-1.75 Thread Size, 5/8 in Thread Lg, Steel EN-M12
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide EN-12-HD
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide EN-9
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel EN-M24
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Zinc Plated EN-5-ZN
- KEN FORGING Oval Eye Nut, M10-1.50 Thread Size, 5/8 in Thread Lg, Steel EN-M10
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized ENG516
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Hot Dipped Galvanized ENG038
- Ken Forging Eye Nuts