Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive, 13/16" 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # 5MV87
Zoro # G1682983
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"