Lincoln
Grease Pump, 35 lb./5 gal.
Mfr # 1292
Zoro # G1684837
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5-gal Bucket
- Drum Cover Dia. 12 1/4 in
- Grease Pump Operation Lever
- Fits Container Size 35 lb 5 gal
- Includes Bucket Cover, Coupler, Follower Plate
Explore More Products
- LINCOLN Hose Extension, 12 In, 4500 PSI 5812
- LINCOLN Grease Fitting Tool G904
- LINCOLN Grease Gun Holder, 2-1/4" OD G160
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit 58000
- LINCOLN Extension Lube Adaptor, 360 Degrees 5849
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" 1875A
- LINCOLN Elbow, 90, 1/8-27PTF SAE Short x 1/8-27N L44701
- LINCOLN Swivel 1/8 NPT x 1/8 NPT OAL: 1-1/4 L91048
- LINCOLN Hose Reel Replacement Part 279133
- INNOVATIVE PRODUCTS OF AMERICA Grease Joint Rejuvenator Pocket Model 7864
- FLEXZILLA Grease Hose 1/8" x 18", 1/8" MNPT Ends, L2955FZSP
- Lincoln Grease Gun Accessories