Shop Alternate Products
This Product is Discontinued
E. James
3/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A (Discontinued)
Mfr # 3065E3/32NEO5M
Zoro # G1685503
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Thickness 3/32 in
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
- Rubber Material Neoprene