Dayton
Portable Electric Jobsite & Garage Heater, 4000W/3000W, 208/240V AC
Mfr # 3VU34
Zoro # G1685896
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 13,650 / 10,236
- Watts 4000W/3000W
- Heater Voltage 208/240VAC
- Heating Method Fan Forced
- Oscillating No
Explore More Products
- DAYTON Portable Heater, 208V AC, 3 Phase 784JJ1
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase 3VU37
- DAYTON Portable Heater, 480V AC, 3 Phase 784JJ2
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating 1VNX8
- DAYTON Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH 54UD13
- DAYTON Portable Electric Heater, 15 in L x 11 1/2 in W x 11 in D, 1500W/900W/600W, 120V AC, White 3VU31
- DAYTON Portable Heater, 240V AC, 1 Phase 784JJ0
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating 1VNX1
- DAYTON Portable Heater, 240V AC, 1 Phase 784JH8
- ALERA Mini Tower Ceramic Heater, 7 3/8"w x 7 3/8"d x 17 3/8"h, Black ALEHECT17
- TPI INDUSTRIAL TPI Fan Forced Portable Heater HF685TC - 3600/4800W 208/240V 1 PH HF685TC
- Dayton Portable Electric Heaters