- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #10 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 50 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#10 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length, 50 PK (Discontinued)
Mfr # 1FY61
Zoro # G1686456
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 1 in
- Screw Head Type Cylindrical
- Drive Type Hex Socket
- Brand Zoro Select
- MFR #1FY61
- Zoro #G1686456
- Country of OriginMultiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 1 in |
Drive Size | 5/32 in |
Head Height | 0.19 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Minimum Thread Length | 1 in |
Fastener Length | 1 in |
Vent Hole Diameter | Not Applicable |
Head Diameter | 0.312 in |
Flange Diameter | Not Applicable |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.3125 in |
Length | 1 in |
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Material | Stainless Steel |
Finish | Plain |
Min. Tensile Strength | 80,000 psi |
Item | Socket Head Cap Screw |
Rockwell Hardness | B70 to B95 |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Self-Locking Element | Nylon Patch |
Class | 3A |
Temp. Range | 250 Degrees F |
Fastener Thread Type | UNF (Fine) |
Thread Type | Fine |
Thread Fit | 3A |
Tensile Strength | 80,000 psi |
Special Features | Threadlocking |
Thread Pitch | Not Applicable |
Finish Type | Plain |
Material Grade/Class | 18-8 |
Head Type | Standard |
Countersink Angle | Not Applicable |
Material Type | Stainless Steel |
Flange Thickness | Not Applicable |
Maximum Temperature | 250 Degrees F |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Industry Standards | ASME B18.3 |
Fastener Finish | Plain |
Screw Style | Socket Head Cap Screw with Patch |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable