Shop Alternate Products
This Product is Discontinued
Interlogix
Dome Camera, Wall Mount, Alum (Discontinued)
Mfr # DR-RWM
Zoro # G1686465
This Product is Discontinued
Key Features
- For Use With Dome Cameras
- Width 5-5/16"
- Depth 7-27/32"
- Height 6-19/32"
- Material Aluminum