Watts
Freeze Resistant Vacuum Breaker, 6-1/2inH
Mfr # 800M4-FR
Zoro # G1686520
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Cast Bronze
- Width 6 1/2 in
- Max. Pressure 150 psi
- Seal Silicone
Explore More Products
- WATTS Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi 8B
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable LF8A
- WATTS Vacuum Breaker, 3/4in, GHT, Lead Free Brass 3/4 LF8BI
- WATTS Anti-Siphon Vacuum Breaker, Silicone LF288AC-3/4
- WATTS Pressure Vacuum Breaker, 3/4" 0792039
- WATTS Anti-Siphon Vacuum Breaker, Silicone LF288AC-1/2
- WATTS PRESSURE VACUUM BRKR 1"" LF800M4-QT 1
- WATTS Watts 1" 800M4-QT Vacuum Breaker 388002
- WATTS Vacuum Breaker, 1-1/2inH, CorrosionResist LF8C
- SLOAN Vaccum Breaker V500Aa Cp Vac Brkr 1-1/4 X 10-1/2 0323002
- LEGEND VALVE 3/4" T-557 SELF DRAINING V.B. 107-193
- Watts Vacuum Breakers