Zoro Select

Annular ter, M2 HSS, 1 5/8 Dia, 1 D


$71.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Annular Cutter Drive Style Weldon
  • Cutter Material High Speed Steel
  • Cutting Depth 1 in
  • Shank Dia. 3/4 in
  • Cutter Finish Uncoated
See all product information